Nylon Patch Socket Set Screws Cup Point, 5/8-11 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK

  • Mfr # 595813-50

  • Zoro # G306326931


product price:  $206.99
/pk 50, $4.14/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
5/8"-11
Overall Length
1 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
595813-50
Zoro #
G306326931
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

Nylon Patch Socket Set Screws Cup Point, 5/8-11 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products