Nylon Pellet Socet Set Screws Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK

  • Mfr # 717425-50

  • Zoro # G306327891


product price:  $1,007.99
/pk 50, $20.16/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Overall Length
3 in
Point Type
Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
717425-50
Zoro #
G306327891
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Overall Length
3 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Nylon Pellet Socet Set Screws Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products