Shop NEWPORT FASTENERS
See all product information
Nylon Pellet Socet Set Screws Cup Point, 3/8-16 x 1 1/2", Alloy Steel, Black Oxide, 300PK
Mfr # 140246-300
Zoro # G606308002
product price:Â $1,666.99
/pk 300, $5.56/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Overall Length
1-1/2 in
Point Type
Cup
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
140246-300
Zoro #
G606308002
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Overall Length
1-1/2 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Nylon Pellet Socet Set Screws Cup Point, 3/8-16 x 1 1/2", Alloy Steel, Black Oxide, 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.