Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oversized Dowel Pin, 5/64 in Nominal Dia, Steel

  • Mfr # PINOSD006005P

  • Zoro # G306308982


product price: $310.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Pin Type
Oversized
System of Measurement
Inch
Nominal Diameter
5/64 in
Material
Steel
Rockwell Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PINOSD006005P
Zoro #
G306308982
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
5/64 in

Details

Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Material
Steel
Rockwell Hardness
60 HRC
Material Grade/Class
Ungraded
Finish
Bright

Description

5/64 x 5/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.