Shop NEWPORT FASTENERS
See all product information
Create Account
Plow Bolt, 3/8"-16 Thrd Sz, 1-1/4" L, Steel, Zinc Plated, 1000 PK
- Mfr # 633306
- Zoro # G106369978
product price:Â
$
965.99
/pk of 1000, $0.97/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633306
- Zoro #
- G106369978
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/4"
Details
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Plow Bolt Type
- Plow Bolt
- Material Grade/Class
- Grade 5
Description
3/8-16 x 1 1/4" Plow Bolts/Grade 5/Zinc/#3 Head , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.