Press Fit Dowel Pin, 1/2 in Nominal Dia, 3-1/2 in L, Steel, 30 PK

  • Mfr # PINDOW040034P

  • Zoro # G006308534


product price:  $143.99
/pk 30, $4.80/ea
Free Shipping & Returns

Key Features

Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
1/2 in
Rockwell Hardness
60 HRC
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PINDOW040034P
Zoro #
G006308534
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/2 in
Shank Length
3-1/2 in

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Rockwell Hardness
60 HRC
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright

Description

1/2 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.