Press Fit Dowel Pin, 12 mm Nominal Dia, 111 mm L, Steel, 10 PK

  • Mfr # PIN6325DIN12110M6P

  • Zoro # G106305945


product price:  $188.99
/pk 10, $18.90/ea
Free Shipping & Returns

Key Features

Pin Type
Press Fit
System of Measurement
Metric
Nominal Diameter
12 mm
Shank Length
111 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIN6325DIN12110M6P
Zoro #
G106305945
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
12 mm
Shank Length
111 mm
Thread Size
M12

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Rockwell Hardness
60 HRC

Description

M12 x 110mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.