Shop NEWPORT FASTENERS
See all product information
Create Account
Press Fit Dowel Pin, 1/8 in Nominal Dia, 4 in L, Stainless Steel, 50 PK
- Mfr # SSPIN188DOW010030P
- Zoro # G306308906
product price:Â
$
116.99
/pk of 50, $2.34/ea
Free Shipping & Returns
Key Features
Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSPIN188DOW010030P
- Zoro #
- G306308906
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Dowel Pin
- Pin Type
- Press Fit
- System of Measurement
- Inch
- Material
- Stainless Steel
- Material Grade/Class
- Ungraded
- Finish
- Bright
Dimensions
- Nominal Diameter
- 1/8 in
- Shank Length
- 4 in
Description
1/8 x 3" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.