
Press Fit Dowel Pin, 1/8 in Nominal Dia, Stainless Steel, 100 PK
Mfr # SSPIN188DOW01000DP
Zoro # G106308823
product price:Â $71.99
/pk 100, $0.72/eaKey Features
Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
1/8 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSPIN188DOW01000DP
Zoro #
G106308823
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/8 in
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
1/8 x 9/16" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.