Press Fit Dowel Pin, 5/16 in Nominal Dia, 3-3/4 in L, Steel, 10 PK

  • Mfr # PINDOW025036P

  • Zoro # G006308725


product price:  $80.99
/pk 10, $8.10/ea

Key Features

Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
5/16 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PINDOW025036P
Zoro #
G006308725
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
5/16 in
Shank Length
3-3/4 in

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Rockwell Hardness
60 HRC

Description

5/16 x 3 3/4" Dowel Pins/Alloy Steel/Bright Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.