Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Fit Dowel Pin, 7/64 in Nominal Dia, Steel

  • Mfr # PINDOW008004P

  • Zoro # G106308564


product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
Pin Type
Press Fit
Dowel Pin Type
Machine Press Fit
System of Measurement
Inch
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PINDOW008004P
Zoro #
G106308564
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
7/64 in
Fastener Length
1/2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Press Fit
Dowel Pin Type
Machine Press Fit
System of Measurement
Inch
Basic Material
Steel
Material Grade
Alloy
Fastener Finish
Bright
Material
Steel
Rockwell Hardness
60 HRC
Material Grade/Class
Ungraded
Finish
Bright

Description

7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.