Shop NEWPORT FASTENERS
See all product information
Create Account
Press Fit Dowel Pin, M2 Nominal Dia, 18-8 Stainless Steel, 100 PK
- Mfr # SSPIN2338A2DOW02010M6P
- Zoro # G806308949
product price:Â
$
62.99
/pk of 100, $0.63/ea
Key Features
Pin Type
Press Fit
System of Measurement
Metric
Nominal Diameter
M2
Material
18-8 Stainless Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSPIN2338A2DOW02010M6P
- Zoro #
- G806308949
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Dowel Pin
- Pin Type
- Press Fit
- System of Measurement
- Metric
- Material
- 18-8 Stainless Steel
- Finish
- Bright
- Rockwell Hardness
- 60 HRC
Dimensions
- Nominal Diameter
- M2
Description
M2 x 10mm Dowel Pins ISO 2338/Sainless Steel 18-8/Bright Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.