Press Fit Dowel Pin, M20 Nominal Dia, Steel, 25 PK

  • Mfr # PIN6325DIN20090M6P

  • Zoro # G306305738


product price:  $290.99
/pk 25, $11.64/ea
Free Shipping & Returns

Key Features

Pin Type
Press Fit
System of Measurement
Metric
Nominal Diameter
M20
Material
Steel
Rockwell Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN6325DIN20090M6P
Zoro #
G306305738
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M20

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Rockwell Hardness
60 HRC
Material Grade/Class
Ungraded
Finish
Bright

Description

M20 x 90mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.