
Pull Out Dowel Pin, 1/2 in Nominal Dia, 1-1/4 in L, Steel, 20 PK
Mfr # PINPOD040012P
Zoro # G106369640
product price:Â $92.99
/pk 20, $4.65/ea
Free Shipping & Returns
Key Features
Pin Type
Pull Out
System of Measurement
Inch
Nominal Diameter
1/2 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PINPOD040012P
Zoro #
G106369640
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/2 in
Shank Length
1-1/4 in
Thread Size
1/2"
Details
Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
1/2 x 1 1/4" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.