
Pull Out Dowel Pin, 1/4 in Nominal Dia, Steel
Mfr # PINPOD020016P
Zoro # G106369633
product price: $80.99
/pk 20, $4.05/ea
Free Shipping & Returns
Key Features
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Pull Out
Nominal Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PINPOD020016P
Zoro #
G106369633
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/4 in
Fastener Length
1-3/4"
Thread Size
1/4"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Pull Out
Basic Material
Steel
Material Grade
Alloy
Fastener Finish
Bright Finish
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
1/4 x 1 3/4" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.