Pull Out Dowel Pin, 3/8 in Nominal Dia, 4 in L, Steel, 10 PK

  • Mfr # PINPOD030030P-SV

  • Zoro # G006369665


product price:  $83.99
/pk 10, $8.40/ea
Free Shipping & Returns

Key Features

Pin Type
Pull Out
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PINPOD030030P-SV
Zoro #
G006369665
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/8 in
Shank Length
4 in
Thread Size
3/8"

Details

Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright

Description

3/8 x 3" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.