Shop NEWPORT FASTENERS
See all product information
Create Account
Pull Out Dowel Pin, 3/8 in Nominal Dia, Steel, 10 PK
- Mfr # PINPOD030012P-SV
- Zoro # G606369683
product price:Â
$
85.15
/pk of 10, $8.52/ea
Key Features
Pin Type
Pull Out
System of Measurement
Inch
Nominal Diameter
3/8 in
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PINPOD030012P-SV
- Zoro #
- G606369683
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Dowel Pin
- Pin Type
- Pull Out
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Ungraded
- Finish
- Bright
Dimensions
- Nominal Diameter
- 3/8 in
- Thread Size
- 3/8"
Description
3/8 x 1 1/4" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.