Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Steel, 1000 PK

  • Mfr # 614752

  • Zoro # G106368841


product price:  $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.3 in
Insert Diameter
0.280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614752
Zoro #
G106368841
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Flange Diameter
0.3 in
Insert Diameter
0.280 in
Overall Length
0.435"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020" to 0.130"
System of Measurement
Inch
End Type
Open

Description

10-32 Small Flange Threaded Inserts/Steel/Zinc Yellow/Non-Ribbed , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products