Rivet Nut, #10-32 Thread Size, 0.396 in Flange Dia., 0.516" L, Steel, 1000 PK

  • Mfr # 872542

  • Zoro # G606368891


product price:  $309.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Drill Bit Size
E
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.396 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
872542
Zoro #
G606368891
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Drill Bit Size
E
Flange Diameter
0.396 in
Insert Diameter
0.246 in
Overall Length
0.516"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.010" to 0.080"
System of Measurement
Inch

Description

10-32 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.