Rivet Nut, 1/4"-20 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK
- Mfr # 725045
- Zoro # G606368921
product price:Â
$
380.99
/pk of 1000, $0.38/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.445 in
Insert Diameter
0.390 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725045
- Zoro #
- G606368921
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 0.165" to 0.260"
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- 1/4"-20
- Flange Diameter
- 0.445 in
- Insert Diameter
- 0.390 in
- Overall Length
- 0.690"
Description
1/4-20 Small Flange Ribbed Blind Threaded Inserts/Steel/Zinc Yellow , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.