Rivet Nut, 3/8"-16 Thread Size, 0.580 in Flange Dia., 0.7" L, Aluminum, 1000 PK

  • Mfr # 991144

  • Zoro # G206368925


product price:  $857.99
/pk 1000, $0.86/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Thread Size
3/8"-16
Material
Aluminum
Finish
Plain
Flange Diameter
0.580 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991144
Zoro #
G206368925
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Flange Diameter
0.580 in
Insert Diameter
0.530 in
Overall Length
0.7"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.027" to 0.150"
System of Measurement
Inch
End Type
Open

Description

3/8-16 Small Flange Ribbed Blind Threaded Insert/Aluminum , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.