Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Steel, 1000 PK

  • Mfr # 592267

  • Zoro # G306368870


product price:  $646.99
/pk 1000, $0.65/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Drill Bit Size
Z
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.655 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
592267
Zoro #
G306368870
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Drill Bit Size
Z
Flange Diameter
0.655 in
Insert Diameter
0.409 in
Overall Length
0.735"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.030" to 0.125"
System of Measurement
Inch

Description

5/16-18 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products