Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK
- Mfr # U34180.018.0612
- Zoro # G9198052
product price:Â
$
40.15
/pk of 250, $0.16/ea
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.626 in to 0.750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34180.018.0612
- Zoro #
- G9198052
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- 0.626 in to 0.750 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Rivet Grade
- 51
- Blind Rivet Type
- Open End
- Tensile Strength (Lb.)
- 1,200 lb
- Rivet Number
- 612
- Single Shear Strength (Lbs.)
- 950 lb
- Color
- Gray
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Shear Strength
- 950 lb
- Tensile Strength
- 1,200 lb
- Material Grade/Class
- IFI-114-51
- Head Angle
- 90 Degrees
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 61/64 in
- Head Height
- 0.06 in
- Drill Size
- #11
- Head Dia.
- 0.356 in to 0.394 in
- Hole Size
- 0.192 in to 0.196 in
- Overall Length
- 2 17/64 in
- Maximum Material Thickness
- 3/4 in
- Head Diameter Tolerance
- +/-0.019 in
- Head Diameter
- 3/8 in
- Minimum Hole Diameter
- 0.192 in
- Maximum Hole Diameter
- 0.196 in
- Body Length Tolerance
- -0.004/+0.020 in
- Shank Diameter
- 0.188 in
- Minimum Material Thickness
- 5/8 in
- Wire Rope Length
- 2 17/64 in
- Length
- 2 17/64 in
Description
Blind Rivet,2 13/50 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 17/64 in, Body Length 61/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.