Shop NEWPORT FASTENERS
See all product information
Create Account
Rivet Nut, #6-32 Thread Size, 0.3 in Flange Dia., 0.430" L, Aluminum, 1000 PK
- Mfr # 848043
- Zoro # G906369017
product price:Â
$
271.99
/pk of 1000, $0.27/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Flange Diameter
0.3 in
Insert Diameter
0.265 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848043
- Zoro #
- G906369017
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Aluminum
- Finish
- Plain
- Grip Range
- 0.020" to 0.080"
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- #6-32
- Flange Diameter
- 0.3 in
- Insert Diameter
- 0.265 in
- Overall Length
- 0.430"
Description
6-32 Small Flange Ribbed Blind Threaded Insert/Aluminum , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.