Rivet Nut, #6-32 Thread Size, 0.365 in Flange Dia., 0.495" L, Steel, 1000 PK
- Mfr # 455879
- Zoro # G106369046
product price:Â
$
349.99
/pk of 1000, $0.35/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.365 in
Insert Diameter
0.261 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455879
- Zoro #
- G106369046
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #6-32
- Flange Diameter
- 0.365 in
- Insert Diameter
- 0.261 in
- Overall Length
- 0.495"
Details
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 0.080" to 0.130"
- System of Measurement
- Inch
- End Type
- Open
Description
6-32 Large Flange Ribbed Blind Threaded Inserts/Steel/Zinc Yellow , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.