Rivet Nut, M10-1.50 Thread Size, 140.73 in Flange Dia., 20.07mm L, Steel, 1000 PK

  • Mfr # 508247

  • Zoro # G706368944


product price:  $1,210.99
/pk 1000, $1.21/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Yellow
Flange Diameter
140.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508247
Zoro #
G706368944
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Flange Diameter
140.73 in
Insert Diameter
13.36 in
Overall Length
20.07mm

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
3.8mm to 7.9mm
System of Measurement
Metric
End Type
Open

Description

M10-1.5 Small Flange Ribbed Blind Threaded Insert/Steel/Zinc Yellow , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products