Rivet Nut, M5-0.80 Thread Size, 10.79mm Flange Dia., 17.12mm L, Steel, 2000 PK

  • Mfr # 798623

  • Zoro # G306368917


product price:  $748.99
/pk 2000, $0.37/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Yellow
Flange Diameter
10.79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
798623
Zoro #
G306368917
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Flange Diameter
10.79mm
Insert Diameter
7.03mm
Overall Length
17.12mm

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
3.5mm to 5mm
System of Measurement
Metric
End Type
Open

Description

M5-0.8 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.