Rivet Nut, M6-1.00 Thread Size, 120.32mm Flange Dia., 16.89mm L, Steel, 2000 PK

  • Mfr # 691605

  • Zoro # G506368991


product price:  $790.99
/pk 2000, $0.40/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Yellow
Flange Diameter
120.32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
691605
Zoro #
G506368991
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Flange Diameter
120.32mm
Insert Diameter
9.81mm
Overall Length
16.89mm

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
4.2mm to 6.6mm
System of Measurement
Metric
End Type
Open

Description

M6-1.0 Large Flange Ribbed Blind Threaded Inserts/Steel/Zinc Yellow , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products