Rivet Nut, M6-1.00 Thread Size, 130.05mm Flange Dia., 18.12mm L, Aluminum, 2000 PK

  • Mfr # 825175

  • Zoro # G806368974


product price:  $1,151.99
/pk 2000, $0.58/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Thread Size
M6-1.00
Material
Aluminum
Finish
Plain
Flange Diameter
130.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825175
Zoro #
G806368974
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Flange Diameter
130.05mm
Insert Diameter
8.33mm
Overall Length
18.12mm

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
3.5mm to 5mm
System of Measurement
Metric
End Type
Open

Description

M6-1.0 Large Flange Blind Threaded Inserts/Aluminum Alloy 5056/Large Flange/Non-Ribbed , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products