Shop NEWPORT FASTENERS

Round Spacer, #10 Screw Size, Passivated Stainless Steel, 5/16 in Overall Lg, 100 PK

  • Mfr # 310510RS303

  • Zoro # G606355747


product price:  $229.99
/pk 100, $2.30/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#10
Material
Stainless Steel
Finish
Passivated
Outside Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310510RS303
Zoro #
G606355747
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Overall Length
5/16 in
Outside Diameter
5/16"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated

Description

Spacer Round - #10 x 5/16 x 5/16 , Stainless Steel , Passivate, , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products