Round Spacer, #10 Screw Size, Plain 18-8 Stainless Steel, 5/16 in Overall Lg, 0.192 in Inside Dia

  • Mfr # 141791

  • Zoro # G506354512


product price:  $232.99
/pk 100, $2.33/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#10
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141791
Zoro #
G506354512
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Overall Length
5/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.192 in
Outside Diameter
3/8"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

3/8" OD Round Spacers/#10x5/16"/Stainless Steel/Outer Dia.: 3/8"/Hole Size: #10/Length: 5/16",100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products