
Shop NEWPORT FASTENERS
See all product information
Round Spacer, #12 Screw Size, Natural Nylon, 1/8 in Overall Lg, 1000 PK
Mfr # 500212RSN
Zoro # G806355714
product price:Â $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#12
Overall Length
1/8 in
Material
Nylon
Finish
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500212RSN
Zoro #
G806355714
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#12
Overall Length
1/8 in
Outside Diameter
1/2"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Description
Spacer Round - #12 x 1/2 x 1/8 , Nylon, Natural Finish, , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.