Shop NEWPORT FASTENERS

Round Spacer, #14 Screw Size, Passivated 18-8 Stainless Steel, 1/2 in Overall Lg, 100 PK

  • Mfr # 500814RS303
  • Zoro # G706355951

product price: 
$
335.99
/pk 100, $3.36/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#14
Material
18-8 Stainless Steel
Finish
Passivated
Outside Diameter
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500814RS303
Zoro #
G706355951
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#14
Overall Length
1/2 in
Outside Diameter
1/2"

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Passivated

Description

Spacer Round - #14 x 1/2 x 1/2 , Stainless Steel , Passivate, , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews