Shop NEWPORT FASTENERS

Round Spacer, #14 Screw Size, Passivated 18-8 Stainless Steel, 15/16 in Overall Lg, 100 PK

  • Mfr # 501514RS303

  • Zoro # G306355917


product price:  $368.99
/pk 100, $3.69/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#14
Material
18-8 Stainless Steel
Finish
Passivated
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501514RS303
Zoro #
G306355917
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#14
Overall Length
15/16 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Passivated

Description

Spacer Round - #14 x 1/4 x 15/16 , Stainless Steel , Passivate, , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.