Round Spacer, #14 Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 0.252 in Inside Dia
- Mfr # 900596
- Zoro # G006356399
product price:Â
$
321.99
/pk of 100, $3.22/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#14
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900596
- Zoro #
- G006356399
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- #14
- Overall Length
- 3/16 in
- Overall Length Tolerance
- +/-0.005 in
- Inside Diameter
- 0.252 in
- Outside Diameter
- 1/2"
- Outside Diameter Tolerance
- +/-1/64 in
Details
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- 18-8 Stainless Steel
- Finish
- Plain
Description
1/2" OD Round Spacers/#14x3/16"/Stainless Steel/Outer Dia 1/2"/Hole Size: 1/4" /Length: 3/16",100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.