Round Spacer, #4 Screw Size, Natural Nylon, 1 in Overall Lg, 1000 PK

  • Mfr # 141604RSN

  • Zoro # G006354500


product price:  $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length
1 in
Material
Nylon
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
141604RSN
Zoro #
G006354500
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Overall Length
1 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural

Description

Spacer Round - #4 x 1/4 x 1 , Nylon, Natural Finish, , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.