Shop NEWPORT FASTENERS
See all product information
Create Account
Round Spacer, #4 Screw Size, Passivated Stainless Steel, 3/16 in Overall Lg, 500 PK
- Mfr # 100304RS303
- Zoro # G306354781
product price:Â
$
473.99
/pk of 500, $0.95/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#4
Material
Stainless Steel
Finish
Passivated
Outside Diameter
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100304RS303
- Zoro #
- G306354781
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Passivated
Dimensions
- For Screw Size
- #4
- Overall Length
- 3/16 in
- Outside Diameter
- 3/16"
Description
Spacer Round - #4 x 3/16 x 3/16 , Stainless Steel , Passivate, , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.