Round Spacer, #6 Screw Size, Nickel Plated Brass, 3/16 in Overall Lg, 500 PK

  • Mfr # 140306RSBN

  • Zoro # G906354518


product price:  $290.99
/pk 500, $0.58/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length
3/16 in
Material
Brass
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140306RSBN
Zoro #
G906354518
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Overall Length
3/16 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Brass
Finish
Nickel Plated

Description

Spacer Round - #6 x 1/4 x 3/16 , Brass, Nickel Plating, , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.