
Shop NEWPORT FASTENERS
See all product information
Round Spacer, #6 Screw Size, Passivated Stainless Steel, 3/8 in Overall Lg, 100 PK
Mfr # 310606RS303
Zoro # G106355469
product price:Â $192.99
/pk 100, $1.93/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Material
Stainless Steel
Finish
Passivated
Outside Diameter
5/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
310606RS303
Zoro #
G106355469
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#6
Overall Length
3/8 in
Outside Diameter
5/16"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Description
Spacer Round - #6 x 5/16 x 3/8 , Stainless Steel , Passivate, , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.