
Round Spacer, #6 Screw Size, Plain Aluminum, 15/16 in Overall Lg, 1000 PK
Mfr # 311506RSA
Zoro # G606354634
product price:Â $603.99
/pk 1000, $0.60/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length
15/16 in
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
311506RSA
Zoro #
G606354634
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#6
Overall Length
15/16 in
Outside Diameter
5/16"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Description
Spacer Round - #6 x 5/16 x 15/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.