Hex Standoff, M4 Thrd Sz, 1-3/8 in L, 12 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-195
  • Zoro # G301011917
product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Standoff Gender
Female
Thread Size
M4
Overall Length
1-3/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-195
Zoro #
G301011917
UPC #
193005457372
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Standoff Shape
Hex
Material
Stainless Steel
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Thread Fit
6h
Shape
Hex
Material Quality Standards
ASTM A582
Rockwell Hardness
B60
Thread Pitch
0.7 mm
Standoff Thread Gender
Female-Female
Tensile Strength
80,000 psi
Label Shape
Hex
Standoff Color
Silver
Color
Silver
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Gender Side A
Female
Thread Gender Side B
Female
Thread Fit Side A
6h
Thread Type
Coarse
Thread Fit Side B
6H
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M4
Overall Length
1-3/8 in
Body Length
12 mm
Thread Length
12 mm
Hex Width
6.0 mm
Length
13/8"
Thread Depth
12 mm
Body Thread Length
12 mm
Hex Width Tolerance
+/-0.13 mm
Wire Rope Length
12 mm
Thread Size Size B
M4x0.70

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Overall Length 12 mm, Body Length 12 mm, Thread Length 12 mm, Body Thread Length 12 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.