Shop NEWPORT FASTENERS
See all product information
Create Account
Round Spacer, Plain Aluminum, 1/8 in Overall Lg, 0.115 in Inside Dia, 4 PK
- Mfr # 1107-4-AL
- Zoro # G506354765
product price:Â
$
137.99
/pk of 4, $34.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Outside Diameter
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1107-4-AL
- Zoro #
- G506354765
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Aluminum
- Finish
- Plain
Dimensions
- Overall Length
- 1/8 in
- Inside Diameter
- 0.115 in
- Outside Diameter
- 3/16"
Description
Spacer Round - 0.115 x 3/16 x 1/8 , Aluminum, Plain Finish, , 4PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.