Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK
- Mfr # 386074
- Zoro # G306372150
product price:Â
$
682.99
/pk of 1000, $0.68/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Body Length
3/4 in
Standoff Material
Steel
Standoff Finish
Zinc
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386074
- Zoro #
- G306372150
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Round Standoffs
- Standoff Material
- Steel
- Standoff Finish
- Zinc
- Shape
- Cylindrical
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-32
- Body Length
- 3/4 in
Description
10-32 x 3/4" Self-Clinching Blind Standoffs/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.