Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 1/4 in OD, 1000 PK

  • Mfr # 500611RFN

  • Zoro # G206367713


product price:  $578.99
/pk 1000, $0.58/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500611RFN
Zoro #
G206367713
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
3/8 in
Overall Length
3/8 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

Standoff Round - Female #10-32 x 1/4 x 3/8 , Nylon , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.