Round Standoffs, #10-32 Thrd Sz, 5/8 in Bd L, Nylon Plain, 1/2 in OD, 1000 PK
- Mfr # 257808
- Zoro # G206367683
product price:Â
$
561.99
/pk of 1000, $0.56/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Overall Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257808
- Zoro #
- G206367683
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- Nylon
- Standoff Finish
- Plain
- Shape
- Round
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-32
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Outside Diameter
- 1/2 in
- Outside Dia.
- 1/2"
Description
1/2" OD Round Standoffs /10-32x5/8"/Nylon/Outer Dia.: 1/2"/Thread Size: 10-32/Length: 5/8" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.