Round Standoffs, #10-32 Thrd Sz, 5/8 in Bd L, Nylon Plain, 3/8 in OD, 1000 PK

  • Mfr # 171086

  • Zoro # G906368034


product price:  $625.99
/pk 1000, $0.63/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Body Length
5/8 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171086
Zoro #
G906368034
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
5/8 in
Overall Length
5/8 in
Outside Diameter
3/8 in
Outside Dia.
3/8"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

3/8" OD Round Standoffs /10-32x5/8"/Nylon/Outer Dia.: 3/8"/Thread Size: 10-32/Length: 5/8" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products