Round Standoffs, 1/4"-20 Thrd Sz, 5/8 in Bd L, Nylon Plain, 1/2 in OD, 1000 PK

  • Mfr # 601531

  • Zoro # G706368036


product price:  $658.99
/pk 1000, $0.66/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601531
Zoro #
G706368036
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Body Length
5/8 in
Overall Length
5/8 in
Outside Diameter
1/2 in
Outside Dia.
1/2"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

1/2" OD Round Standoffs /1/4-20x5/8"/Nylon/Outer Dia.: 1/2"/Thread Size: 1/4-20/Length: 5/8",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products