Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 3/16 in OD, 1000 PK

  • Mfr # 101604RMA

  • Zoro # G006367937


product price:  $906.99
/pk 1000, $0.91/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
1 in
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101604RMA
Zoro #
G006367937
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1 in
Outside Diameter
3/16 in
Outside Dia.
3/16"

Details

Item
Round Standoffs
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

Standoff Round - Male #4-40 x 3/16 x 1 , Aluminum , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.