Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Nylon Plain, 1/4 in OD, 1000 PK

  • Mfr # 141604RFN

  • Zoro # G506367963


product price:  $706.99
/pk 1000, $0.71/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
1 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141604RFN
Zoro #
G506367963
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1 in
Overall Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

Standoff Round - Female #4-40 x 1/4 x 1 , Nylon , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products