Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Nylon Plain, 1/4 in OD, 1000 PK

  • Mfr # 161765

  • Zoro # G106367998


product price:  $706.99
/pk 1000, $0.71/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
1 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161765
Zoro #
G106367998
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

1/4" OD Round Standoffs /4-40 x 1"/Nylon/Outer Diameter: 1/4"/Thread Size: 4-40/Length: 1" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products